Shop All Starters & Alternators
Db Electrical
Alternator For Toyota Sienna 1999-2000 Avalon 2001-2004 Auto Car; 400-52051
Mfr # 400-52051
Zoro # G204239210
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 100A
- Vehicle Fit Toyota Avalon 1998-99
- Pulley Class S6
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 400-52051
- Zoro # G204239210
- UPC # 603765048098
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 100A |
Vehicle Fit | Toyota Avalon 1998-99 |
Pulley Class | S6 |
Rotation | Clockwise |
Item | Alternator |
Fan Type | IF |
Regulator | IR |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24 Inch Welded Black Formed Steel Mounting Brackets (1701016)
- GO RHINO UNIVERSAL 4IN DROP DOWN STEPS/STRAIGHT (PAIR) SIDE BARS RB20 RUNNING BOARDS (69420000PC)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BLUE SEA SYSTEMS Blue Sea 8030 DC Panel Basic 30 Label Set (8030)
- DB ELECTRICAL New Alternator For Isuzu C330 C240 Engine 1982-On Lr220-27 8943388470 12323 (400-44069)
- DB ELECTRICAL Starter For Ford Truck L9000 Cummins 1992-1999 10461006 10461011; 410-12612 (410-12612)
- DB ELECTRICAL New Alternator For Toyota Forklift 101211-3860 27060-78203-71 1012113860 (400-52095)
- DB ELECTRICAL New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308 (410-12467)
- DB ELECTRICAL Starter For 12V Bobcat 2002-2003 D1105 Turbocharged 600813-6421; 410-52333 (410-52333)
- DB ELECTRICAL Starter For 3.9L Cummins B3.9 B4.5 B5.9 B6.7S G3.9 Isb5.9 4996709 (410-52449)
- ILC Replacement For MASSEY FERGUSON MF220 LOG SKIDDER YEAR 1971 STARTER (WY-17GT-6)
- Db Electrical Starters & Alternators