Shop All Starters & Alternators
Db Electrical
Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168
Mfr # 400-52002
Zoro # G404238396
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Toyota Lift Truck 1989-90
- Amperage 35A
- Regulator IR
- Fan Type IF
Product Information
- Brand Db Electrical
- MFR # 400-52002
- Zoro # G404238396
- UPC # 701485514487
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Toyota Lift Truck 1989-90 |
Amperage | 35A |
Regulator | IR |
Fan Type | IF |
Rotation | Clockwise |
Pulley Class | V1 |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, LH Door 62" x34" x4" (A-T167508)
- PLANO Extra Large Dry Storage Removable Shelf (181250)
- CTA MANUFACTURING Plastic Pry Bar Set, 7Pc (5170)
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- DB ELECTRICAL Starter For Bosch 0-001-231-005 Khd 118-0999 Lester 18958 112494; Sbo0241 (410-24017)
- DB ELECTRICAL Alternator For Ford Auto And Light Truck Thunderbird 1997 3.8L(232) V6 (400-14036)
- DB ELECTRICAL New Alternator For 12 13 14 15 16 2012 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 100 Amp (400-40140)
- DB ELECTRICAL New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308 (410-12467)
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- WAI GLOBAL STRMI PMGR (18096N)
- Db Electrical Starters & Alternators