Shop All Starters & Alternators
Db Electrical
Alternator For Toyota Forklift Lift Truck 27060-78202-71 101211-3730
Mfr # 400-52134
Zoro # G904236366
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Toyota Forklift
- Amperage 50A
- Regulator IR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 400-52134
- Zoro # G904236366
- UPC # 701485516580
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Toyota Forklift |
Amperage | 50A |
Regulator | IR |
Rotation | Clockwise |
Fan Type | IF |
Pulley Class | V1 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro Industries 9535-12E 12 in. AC Air Bag (9535-12E)
- OCEAN SIGNAL Case For Plb1 (731S-01422)
- DRYCONN Dryconn Waterproof Low Voltge Wire, PK100 (10241)
- CURT Fold-Away Rope Hook, 1200 lb., 83060 (83060)
- DB ELECTRICAL Starter For Caterpillar Wheel Tractor Dozer 824C 1985-1999 W/ Cat 3406 Engine (410-12388)
- DB ELECTRICAL New Alternator Fits 3.5L Ford Edge (07-13) Fusion (10-12) Taurus (08-13) (400-48083)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015 (410-52015)
- DB ELECTRICAL Starter For Marelli Perkins Jcb 63280040 Msn8040 2873K404; 410-41001 (410-41001)
- DB ELECTRICAL Starter For Lombardini 15Ld315 00 01-15, 15Ld400 00 01-15 0001107107 410-24191 (410-24191)
- ILC Replacement For Ford, Sa1026 Starter (SA-1026 STARTER)
- Db Electrical Starters & Alternators