Shop All Starters & Alternators
Db Electrical
Alternator For Tcm Lift Truck Fd20Z Fd23Z Fd25Z Fd28Z Fd30Z Sd10Z; Ahi0077
Mfr # 400-44057
Zoro # G504237688
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Amperage 20A
- Vehicle Fit Tcm Equipment Lift Trucks W/Isuzu Engine
- Rotation Clockwise
- Pulley Class 1V
Product Information
- Brand Db Electrical
- MFR # 400-44057
- Zoro # G504237688
- UPC # 701485510526
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Amperage | 20A |
Vehicle Fit | Tcm Equipment Lift Trucks W/Isuzu Engine |
Item | Alternator |
Rotation | Clockwise |
Pulley Class | 1V |
Regulator | IR |
Fan Type | EF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 7 Pk (109-7)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200307)
- DB ELECTRICAL Alternator For Toyota Lift Truck 5Fd-20 5Fd-23 5Fd-25 5Fd-28 5Fd-30; And0244 (400-52068)
- DB ELECTRICAL Alternator For Dodge 6.7L Ram Diesel Pickup Truck 2007-2009 56028732Ac 400-24117 (400-24117)
- DB ELECTRICAL New Starter For Delco 8200434 / 39Mt 12 Volt 12 Tooth 8200298 8200329 410-12355 (410-12710)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL Alternator For Daewoo Espero 10490000 Dra3589 Dra3828 Lrb0024 Dxa481 (400-12343)
- DB ELECTRICAL New Starter For Caterpillar Th355B Th360B Th460B Th560B Th580B Telehandler 18992 (410-52226)
- WAI GLOBAL Voltage Regulators, IB301A (IB301A)
- Db Electrical Starters & Alternators