Shop All Starters & Alternators
Db Electrical
Alternator For Ford Fusion 3.0L 2006-2009 Zephyr 2006 Mercury Milan; 400-48118
Mfr # 400-48118
Zoro # G804237944
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 150A
- Vehicle Fit Ford Fusion 3.0L 2006-09; Lincoln Zephyr 3.0L 2006; Mercury Milan 3.0L 2006-09
- Regulator IR
- Fan Type IF
Product Information
- Brand Db Electrical
- MFR # 400-48118
- Zoro # G804237944
- UPC # 603765046285
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 150A |
Vehicle Fit | Ford Fusion 3.0L 2006-09; Lincoln Zephyr 3.0L 2006; Mercury Milan 3.0L 2006-09 |
Item | Alternator |
Regulator | IR |
Fan Type | IF |
Pulley Class | S6 |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Rear Axle Gasket, 55328 (55328)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- MOTIVE PRODUCTS Boat Trailer Adapter Press-Fit Style (1130-MTV)
- BUYERS PRODUCTS Super Durable Black Polymer Mudflaps 24x18 Inch (RC18PPB)
- DB ELECTRICAL Alternator For High Output 5.7L Chevy Gmc Pickup Blazer 1987-1988; 400-12439 (400-12439)
- DB ELECTRICAL New Starter For Delco 39Mt 24 Volt Cummins Isx / Ism Engines 10461756 Sdr0317 (410-12692)
- DB ELECTRICAL Starter For Carrier Transicold Genesis Tm1000 Genesis Tr100 Ultima 53; Snd0336 (410-52113)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- DB ELECTRICAL Alternator For Chevrolet / Gmc Trucks W3500 Tiltmaster 2902768400; 400-44066 (400-44066)
- DB ELECTRICAL New Starter For Delco 8200308 / 39Mt 12 Volt 11 Tooth (410-12712)
- MTD Starter Pinion/Clu (951-12210)
- Db Electrical Starters & Alternators