Shop All Starters & Alternators
Db Electrical
Alternator For Ford F650 F750 Super Duty Truck 2000-2003 1-1997-11Fd; Afd0047
Mfr # 400-14032
Zoro # G704236702
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 95A
- Fan Type IF
- Rotation Clockwise
- Regulator IR
Product Information
- Brand Db Electrical
- MFR # 400-14032
- Zoro # G704236702
- UPC # 701485508585
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 95A |
Fan Type | IF |
Rotation | Clockwise |
Regulator | IR |
Pulley Class | 2265 |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Nylon Mount/Demount Kit With Round Hole Washers & Bracket Included (35030)
- PILOT AUTOMOTIVE Pilot Automotive WI-200 Two Piece Adjustable Speed Control Plug (WI-200)
- HUNTER Fan Control Speed and Lights (99813)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9207K)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- DB ELECTRICAL New Starter For Caterpillar Excavator E70 E70B Midi With Mitsubishi 4D31 Engine (410-48109)
- DB ELECTRICAL Starter for 12V CCW Rotation PMGR Starter Type 14 Tooth 8M0038387 (410-12739)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL Starter For Ford Truck L9000 Cummins 1992-1999 10461006 10461011; 410-12612 (410-12612)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- ILC Replacement for KAWASAKI FD620D STARTER (FD620D STARTER)
- Db Electrical Starters & Alternators