Shop All Starters & Alternators
Db Electrical
Alternator For Dodge 5.7L Ram Pickup Truck 2007-2008 0124525155 11233
Mfr # 400-24095
Zoro # G604238110
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Dodge Ram Pickup 5.7L 2007-08
- Amperage 136A
- Fan Type IF
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 400-24095
- Zoro # G604238110
- UPC # 603765036255
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Dodge Ram Pickup 5.7L 2007-08 |
Amperage | 136A |
Fan Type | IF |
Rotation | Clockwise |
Pulley Class | S7 |
Item | Alternator |
Regulator | ER |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY TERMINAL SPREADER & CLEANER (KH298)
- MSD IGNITION WIRE SET BLACK GM GEN V LT1 ENG 2014-ON (33823)
- HUMMINBIRD LakeMaster® VX Premium - Ontario (602020-1)
- WALKER EXHAUST Exhaust Muffler Assembly, 53576 (53576)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL New Starter For Cummins 3971603 428000-2860 Osgr; 12-Volt; Cw; 10-Tooth (410-52450)
- DB ELECTRICAL New Alternator For Dodge 5.9 5.9L Ram Pickup Diesel 06 07 08 2006 2007 2008 (400-24133)
- DB ELECTRICAL Truck Alternator For Delco 24Si 160 Amp 8600310, 8600310P (400-12287)
- DB ELECTRICAL Starter For Nissan Forklift Lift Truck Nfg101 D11 1975 23300-09600; 410-44015 (410-44015)
- DB ELECTRICAL New Starter For Caterpillar Cat Asphalt Paver Bb621C & Perkins Engine Industrial (410-24078)
- WAI GLOBAL Starter, STRFD PMGR, 14kW12 Volt, CW, 10Tooth Pinion (3274N)
- Db Electrical Starters & Alternators