Shop All Starters & Alternators
Db Electrical
Alternator For 24 Volt Volvo 1089861 5003349 6779261 8113911; Abo0371
Mfr # 400-24006
Zoro # G804237937
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Amperage 55A
- Vehicle Fit Volvo Trucks And Buses 1986-On
- Regulator IR
Product Information
- Brand Db Electrical
- MFR # 400-24006
- Zoro # G804237937
- UPC # 701485505256
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Amperage | 55A |
Vehicle Fit | Volvo Trucks And Buses 1986-On |
Item | Alternator |
Regulator | IR |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-353 For Husqvarna 522795901 (265-353)
- WIX FILTERS Air Filter - Outer, 46438 (46438)
- JJ KELLER Medical Examination Report, English (47375)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- DB ELECTRICAL Starter For 3.9L Cummins B3.9 B4.5 B5.9 B6.7S G3.9 Isb5.9 4996709 (410-52449)
- DB ELECTRICAL Starter For Yanmar L100 10Hp Industrial Diesel Engines 410-44043; Shi0156 (410-44043)
- DB ELECTRICAL New Starter For Delco 8200308 / 39Mt 12 Volt 11 Tooth (410-12712)
- DB ELECTRICAL ADR0152Y Alternator - Agriculture Applications 1-Wire Hookup, 12 Volt, CW, 63 AMP (400-12394)
- DB ELECTRICAL New Alternator For Valeo Carrier Transicold Refrigeration Ir/If 30-01114-07 (400-40150)
- DB ELECTRICAL Alternator For Atlantic 3000-0500 Lester 7127-3Se Family 10Si; 400-12449 (400-12449)
- WAI GLOBAL STRMM PLGR (18941N)
- Db Electrical Starters & Alternators