Shop All Construction Adhesives
Db Electrical
Adhesives/Glues, Beige, 1 gal, Liquid
Mfr # 81158
Zoro # G405747811
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Container Size 1 gal
- Container Type Liquid
Product Information
- Brand Db Electrical
- MFR # 81158
- Zoro # G405747811
- UPC # 686226811585
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Details
Item | Adhesives/Glues |
Color | Beige |
Container Type | Liquid |
Description
Specs: Description: Silicone Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- DEVCON PA 62435 Duco Cement (62435)
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- WEST SYSTEM Fairing Filler 2Oz Tan (410-2)
- ACRYLPRO Glue Ceramic Tile Qt Cb (ARL4000QT)
- 3M Construction Adhesive, 1000NF Series, Purple, 1 gal, Jug (62423475318)
- TITEBOND Panel Adhesive, GREENchoice Advanced Polymer Series, Tan, 3.5 gal, Pail (4319B)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 28 oz (1421930)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- 3M Wind Protection Tape Edge Sealer, W2600 (7100008766)
- Db Electrical Construction Adhesives