Shop All Table Saws & Tile Saws
Dayton
Worksite Table Saw, 10", Round, 120V
Mfr # 806KV0
Zoro # G308661894
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 24 in
- Voltage 120V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 3 1/8 in
Product Information
- Brand Dayton
- MFR # 806KV0
- Zoro # G308661894
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 24 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Max. Cutting Depth @ 45 Deg. | 2 3/16 in |
Arbor Size | 5/8 in |
Cord Length | 82 in |
Overall Height | 42 in |
Overall Width | 34 in |
Table Length | 23 in |
Overall Length | 34 1/2 in |
Dust Collection Port Size | 2 in |
Table Width | 23 15/16 in |
Table Width with Extension | 40 in |
Max. Cut Width Left of Blade | 10 in |
Table Height | 35 in |
Description
Worksite Table Saw,10 In., Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,500 RPM, Current 15A, Horsepower 2.5, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 3/16 in, Table Saw Type Portable, Stand Type Folding/Rolling, Max. Cut Width Right of Blade 24 in, Max. Cut Width Left of Blade 10 in, Table Extension Included Yes, Table Height 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking (D-23)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- WILTON 50" 64B Powermatic Table Saw w/ Riving Knife (1791230K)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS31230-TGP236)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- STEEL GRIP TABLE SAW 5000RPM 10"" (M1H-ZP3-25)
- Dayton Power Saws