Shop All Fan Parts
Dayton
Wiring Harness, 120 V
Mfr # 1FYA8
Zoro # G3230324
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With 5VD67 to 5VD80, AKA-7D837 to 7D851, (Mates to 1FYA7)
- Fits Brand Dayton
Product Information
Details
Voltage | 120VAC |
For Use With | 5VD67 to 5VD80, AKA-7D837 to 7D851, (Mates to 1FYA7) |
Fits Brand | Dayton |
Item | Wiring Harness, 120V |
Description
Wiring Harness, 120V, Type -, For Use With 5VD67 to 5VD80, AKA-7D837 to 7D851, (Mates to 1FYA7)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- COPELAND Digital Compressor Control, 20 sec. Delay (543-0024-00)
- DAYTON Guard (GGS_47547)
- DAYTON Vibration Pads (VTSYZ97IVG)
- DAYTON BLDC Motor (VEGGS45909G)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- DAYTON Switch (VE1YNW5SG)
- DAYTON Replacement Motor (6381168)
- DAYTON Bearing 7/8 In (991019)
- Dayton Fan Parts