Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 5/16In, Copper, PK10
Mfr # 2VKE3
Zoro # G2005543
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 5/16 in
- Wire Rope Dia. 5/16"
- Finish Plain
- For Use With 1DMV4
Product Information
- Brand Dayton
- MFR # 2VKE3
- Zoro # G2005543
- UPC # 190735236284
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Overall Length | 5/8 in |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 5/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
Finish | Plain |
For Use With | 1DMV4 |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 5/16 in, Material Copper, Overall Length 5/8 in, Outside Diameter 5/8 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- DAYTON Stop Sleeve, 5/32 In, Aluminum, PK50 (2VKC8)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DAYTON Stop Sleeve, 5/16 In, Aluminum, PK10 (2VKD2)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- Dayton Sleeve & Thimble Kits for Wire Rope