Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 3/64In, Copper, PK50
Mfr # 2VKE6
Zoro # G1715856
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/64 in
- Finish Zinc Plated
- Wire Rope Dia. 3/64"
- Compatible Rope Diameter 1/16 in
Product Information
- Brand Dayton
- MFR # 2VKE6
- Zoro # G1715856
- UPC # 190735236314
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/64 in |
Wire Rope Dia. | 3/64" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/4 in |
Overall Length | 1/4 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
Finish | Zinc Plated |
Lifting Capability | Not for Lifting |
Shop By | Closeouts |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/4 in, Outside Diameter 1/4 in, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- ZORO SELECT Caster Wheel, 500 lb., 8 D x 2 In. (2RZJ2)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- DAYTON Stop Sleeve, 1/8 In, Aluminum, PK50 (2VKC7)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- Dayton Chains, Ropes & Cables