Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 1/16In, Copper, PK50
Mfr # 2VKD5
Zoro # G0375916
original price:
$14.45
55% off
new price: $6.49
/pk 50, $0.13/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- For Use With 1DMU9, 1DMV2
- Finish Plain
- Wire Rope Dia. 1/16"
Product Information
- Brand Dayton
- MFR # 2VKD5
- Zoro # G0375916
- UPC # 190735236215
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Overall Length | 1/4 in |
Outside Diameter | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
For Use With | 1DMU9, 1DMV2 |
Finish | Plain |
Lifting Capability | Not for Lifting |
Shop By | Closeouts |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/4 in, Outside Diameter 1/4 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- TANIS Conveyor Cylinder Brush, L38In, OD4In (RB436)
- STERLING Rigging/Climbing Rope, 5/8" Dia. x 600' L (AT170090183)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (2VKC1)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (1DLG3)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- Dayton Sleeve & Thimble Kits for Wire Rope