Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 7/32 In, Copper, PK25
Mfr # 2VJZ6
Zoro # G0559395
product price: $73.65
/pk 25, $2.95/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 7/32 in
- Finish Plain
- Wire Rope Dia. 7/32"
- Overall Length 1/2 in
Product Information
- Brand Dayton
- MFR # 2VJZ6
- Zoro # G0559395
- UPC # 190735235959
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/32 in |
Wire Rope Dia. | 7/32" |
Overall Length | 1/2 in |
Outside Diameter | 7/8 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Copper |
Finish | Plain |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Material Copper, Overall Length 1/2 in, Outside Diameter 7/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 10 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST10AL C1)
- LIFT-ALL Web Sling, Endless, 4 ft L, 6 in W, Nylon, Yellow (EN1606NX4)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D652 (GRFG1316L20000)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Wire Rope Sleeve, 5/16 In, Copper, PK25 (2VKC2)
- DAYTON Wire Rope Thimble, 3/8 In, SS, PK25 (1DLH3)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKE7)
- DAYTON Stop Sleeve, 1/8 In, Aluminum, PK50 (2VKC7)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- Dayton Chains, Ropes & Cables