Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 3/32 In, Copper, PK25
Mfr # 2VKA5
Zoro # G2959966
product price: $12.25
/pk 25, $0.49/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/32 in
- Wire Rope Dia. 3/32"
- For Use With 1DMU9, 1DMV2
- Finish Zinc Plated
Product Information
- Brand Dayton
- MFR # 2VKA5
- Zoro # G2959966
- UPC # 190735236031
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Overall Length | 1/4 in |
Outside Diameter | 1/2 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Copper |
For Use With | 1DMU9, 1DMV2 |
Finish | Zinc Plated |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 1/4 in, Outside Diameter 1/2 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Lip Shafts, Lip Shaft 1"X 41-1/4" W/1-Ho (712-959)
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE96)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- DAYTON Wire Rope Sleeve, 3/32 In, Aluminum, PK25 (2VJZ1)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- Dayton Chains, Ropes & Cables