Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/16 In, Copper, PK25
Mfr # 1DLF2
Zoro # G0890075
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- For Use With 1DMU9, 1DMV2
- Finish Tin Plated
- Wire Rope Dia. 1/16"
Product Information
- Brand Dayton
- MFR # 1DLF2
- Zoro # G0890075
- UPC # 190735134849
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Outside Diameter | 3/8 in |
Compatible Rope Diameter | 1/16 in |
Overall Length | 1/4 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Copper |
For Use With | 1DMU9, 1DMV2 |
Finish | Tin Plated |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/4 in, Outside Diameter 3/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- CM Shackle Anchor, BoltNutCotter Pin 58 In (M851G)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- LOCOLOC Aluminum Sleeve, Fit 5/16" Cable, PK30 (SL1-10)
- Dayton Sleeve & Thimble Kits for Wire Rope