Shop All Wire Rope Clips
Dayton
Wire Rope Clip and Thimble Kit, 7/16 In
Mfr # 2VKK3
Zoro # G1179577
original price:
$11.37
8% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 7/16 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 7 in
Product Information
- Brand Dayton
- MFR # 2VKK3
- Zoro # G1179577
- UPC # 190735236581
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Rope Turnback Length | 7 in |
Thimble Loop Inside Width | 1 5/8 in |
Compatible Rope Diameter | 7/16 in |
Thimble Loop Inside Length | 2 1/2 in |
Details
Item | Wire Rope U-Bolt Clip and Thimble Kit |
Clip Type | U-Bolt |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 7 in |
Min. Torque | 18.5 ft-lb |
Includes | (1) Thimble, (2) Clips |
Finish | Galvanized |
Clip Finish | Galvanized |
Total Number of Fittings Included | 3 |
Number of Sleeves Included | 0 |
Number of Thimbles Included | 1 |
Compatible Rope Material | Galvanized Steel |
Fitting Types Included | U-Bolt Clip, Thimble |
Lifting Capability | For Lifting |
Thimble Finish | Galvanized |
Number of Clips Included | 2 |
Thimble Material | Steel |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 7/16 in, Rope Turnback Length 7 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Steel, Sleeve Material Not Applicable, Thimble Material Steel, Thimble Loop Inside Length 2 1/2 in, Thimble Loop Inside Width 1 5/8 in, Compatible Rope Material Galvanized Steel, Thimble Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- DUTTON-LAINSON Wg1500 Worm Gear Winch (10952)
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16In, SS (1DKL3)
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK6)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In, SS (1DKK9)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- PEERLESS CHAIN 5/16 WIRE ROPE CLIP, ZP, UPC, 4503540 (4503540)
- Dayton Wire Rope Clips