Shop All Wire Rope Clips
Dayton
Wire Rope Clip, 7/8 In, Maleable Iron
Mfr # 2VKK1
Zoro # G1040146
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 7/8 in
- Min. Number of Clips 5
- Material Malleable Iron
- Rope Turn Back 20 in
Product Information
- Brand Dayton
- MFR # 2VKK1
- Zoro # G1040146
- UPC # 190735236567
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/8 in |
Wire Rope Dia. | 7/8" |
Rope Turnback Length | 20 in |
Compatible Rope Diameter - Maximum | 7/8 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 5 |
Material | Malleable Iron |
Rope Turn Back | 20 in |
Min. Torque | 100 ft-lb |
Includes | (1) Clip |
Finish | Galvanized |
Minimum Number of Clips Required | 5 |
Color | Silver |
Compatible Rope Material | Galvanized Steel |
Fabrication | Cast |
Minimum Installation Torque | 100 ft-lb |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 7/8 in, Rope Turnback Length 20 in, Material Malleable Iron, Minimum Installation Torque 100 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR515)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-TB)
- JONES STEPHENS Ratchet Tie, Down Strap, 1" x 16 ft. (S20300)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK6)
- DAYTON Wire Rope Clip, 3/8 In, Maleable Iron (2VKJ4)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (51060)
- Dayton Wire Rope Clips