Shop All Wire Rope Clips
Dayton
Wire Rope Clip, 7/16 In, Maleable Iron
Mfr # 2VKJ5
Zoro # G1299094
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 7/16 in
- Min. Number of Clips 3
- Material Malleable Iron
- Rope Turn Back 7 in
Product Information
- Brand Dayton
- MFR # 2VKJ5
- Zoro # G1299094
- UPC # 190735236512
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Rope Turnback Length | 7 in |
Compatible Rope Diameter - Maximum | 1/2 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 3 |
Material | Malleable Iron |
Rope Turn Back | 7 in |
Min. Torque | 18.5 ft-lb |
Finish | Galvanized |
Includes | (1) Clip |
Lifting Capability | For Lifting |
Minimum Installation Torque | 18.5 ft-lb |
Compatible Rope Material | Galvanized Steel |
Minimum Number of Clips Required | 3 |
Fabrication | Cast |
Color | Silver |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/2 in, Rope Turnback Length 7 in, Material Malleable Iron, Minimum Installation Torque 18.5 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2in Dia. x 48inL, Yellow (WB238817)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- GLOBAL INDUSTRIAL Donut Bumper for Stem Casters - Rubber (AB3)
- CASTERHQ Medium Duty 6"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD6X2PIS)
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16 In (1DKK5)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In, SS (1DKK9)
- DAYTON Wire Rope Clip, U-Bolt, 1/8 In, 304 SS (2VKG6)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- Dayton Chains, Ropes & Cables