Shop All Wire Rope Clips
Dayton
Wire Rope Clip, 5/8 In, Maleable Iron
Mfr # 2VKJ8
Zoro # G0690891
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 5/8 in
- Min. Number of Clips 4
- Material Malleable Iron
- Rope Turn Back 12 in
Product Information
- Brand Dayton
- MFR # 2VKJ8
- Zoro # G0690891
- UPC # 190735236543
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/8 in |
Wire Rope Dia. | 5/8" |
Rope Turnback Length | 12 in |
Compatible Rope Diameter - Maximum | 5/8 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 4 |
Material | Malleable Iron |
Rope Turn Back | 12 in |
Min. Torque | 35 ft-lb |
Finish | Galvanized |
Includes | (1) Clip |
Compatible Core Type | Wire Strand Core |
Color | Silver |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Fabrication | Cast |
Minimum Number of Clips Required | 4 |
Minimum Installation Torque | 35 ft-lb |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 5/8 in, Rope Turnback Length 12 in, Material Malleable Iron, Minimum Installation Torque 35 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 4" D-Ring - 20, 000 lbs Break Strength (CE18384DR70)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- METALTECH Scaffold (I-IMAC)
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- DAYTON Wire Rope Clip, 9/16 In, Maleable Iron (2VKJ7)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- DAYTON Wire Rope Clip, U-Bolt, 3/16 In, 304 SS (2VKH1)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16 In (1DKK5)
- Dayton Chains, Ropes & Cables