Shop All Wire Rope Clips
Dayton
Wire Rope Clip, 1/2 In, Maleable Iron
Mfr # 2VKJ6
Zoro # G0950941
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/2 in
- Material Malleable Iron
- Min. Number of Clips 4
- Rope Turn Back 11 1/2 in
Product Information
- Brand Dayton
- MFR # 2VKJ6
- Zoro # G0950941
- UPC # 190735236529
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Compatible Rope Diameter - Maximum | 1/2 in |
Rope Turnback Length | 11 1/2 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Material | Malleable Iron |
Min. Number of Clips | 4 |
Rope Turn Back | 11 1/2 in |
Min. Torque | 25 ft-lb |
Includes | (1) Clip |
Finish | Galvanized |
Minimum Installation Torque | 25 ft-lb |
Fabrication | Cast |
Compatible Rope Material | Galvanized Steel |
Color | Silver |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Minimum Number of Clips Required | 4 |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/2 in, Rope Turnback Length 11 1/2 in, Material Malleable Iron, Minimum Installation Torque 25 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 (MB400096)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16In, SS (1DKL1)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- DAYTON Wire Rope Clip, 3/8 In, Maleable Iron (2VKJ4)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In, SS (1DKL4)
- DAYTON Wire Rope Clip, 5/8 In, Maleable Iron (2VKJ8)
- INDUSCO Sleeve, 1/16", Alum Hourglass, Sl1-2, PK100 (77600521)
- Dayton Wire Rope Clips