Shop All Winch Straps
This Product is Discontinued
Dayton
Winch Strap, Polyester, 2 In. x 20 ft. (Discontinued)
Mfr # 1DLK3
Zoro # G1940671
This Product is Discontinued
Key Features
- Material Synthetic
- Size 2 in
- Length 20 ft
- Working Load Limit 1,250 lb
- Includes Safety Latch Hook
Product Information
- Brand Dayton
- MFR # 1DLK3
- Zoro # G1940671
- UPC # 190735135198
- Country of Origin China
- Category Winch Straps
Dimensions
Size | 2 in |
Length | 20 ft |
Cord Length | 20 ft |
Details
Item | Winch Strap |
Material | Synthetic |
Working Load Limit | 1,250 lb |
Includes | Safety Latch Hook |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
For Use With | Winches |
Color | Silver |
Maximum Load Capacity | 1,250 lb |
Description
Winch Strap, Cord Length 20 ft, Color Silver, Maximum Load Capacity 1,250 lb, For Use With Winches, Includes Safety Latch Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.