Shop All Winch Accessories
This Product is Discontinued
Dayton
Winch Stand, Capacity 900 to 2000 Lb (Discontinued)
Mfr # 12U377
Zoro # G4783283
This Product is Discontinued
Key Features
- For Use With Winches With Capacity 900 to 2000 lb
- Size 7-5/8 inL,4-3/4 inW
- Function Projects Manual Winches out of Place, 9-1/4 in to 14: Height Range
- Accessory Type Stand
- Product Type Stand
Product Information
- Brand Dayton
- MFR # 12U377
- Zoro # G4783283
- UPC # 190735117224
- Country of Origin China
- Category Winch Accessories
Dimensions
Size | 7-5/8 inL,4-3/4 inW |
Details
Item | Stand |
For Use With | Winches With Capacity 900 to 2000 lb |
Function | Projects Manual Winches out of Place, 9-1/4 in to 14: Height Range |
Accessory Type | Stand |
Product Type | Stand |
Description
Stand, Product Type Stand, For Use With Winches With Capacity 900 to 2000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.