Shop All Winch Cables
Dayton
Winch Cable, SS, 3/16 In. x 20 ft.
Mfr # 35Z854
Zoro # G7552054
original price:
$64.95
26% off
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 3/16 in
- Length 20 ft
- Working Load Limit 884 lb
- Color Silver
Product Information
- Brand Dayton
- MFR # 35Z854
- Zoro # G7552054
- UPC # 190735274071
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/16 in |
Length | 20 ft |
Cord Diameter | 3/16 in |
Cord Length | 20 ft |
Details
Item | Winch Cable |
Material | Stainless Steel |
Working Load Limit | 884 lb |
Color | Silver |
For Use With | Hooks with Latch |
Strand Type | 7 x 19 |
Includes | Latch Hook |
Number of Strands | 7 x 19 |
Maximum Load Capacity | 884 lb |
Compatible Load Capacity | 884 lb |
Operation | Pulling |
Cord Material | Stainless Steel |
Cord Type | Cable |
Description
Winch Cable, Cord Diameter 3/16 in, Cord Length 20 ft, Color Silver, Maximum Load Capacity 884 lb, Compatible Load Capacity 884 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Hooks with Latch, Includes Latch Hook, Operation Pulling, Product Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- CM Lodestar Electric Chain Hoist, Single Reeving, Series Model Rrs, 2 Ton, 0394 X 118 In, 15 Ft (4264S1)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K60)
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- Dayton Winches & Pullers