Shop All Winch Cables
Dayton
Winch Cable, GS, 3/16 In. x 25 ft.
Mfr # 1DLJ3
Zoro # G1295131
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 3/16 in
- Length 25 ft
- Working Load Limit 840 lb
- Strand Type 7 x 19
Product Information
- Brand Dayton
- MFR # 1DLJ3
- Zoro # G1295131
- UPC # 190735135105
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/16 in |
Length | 25 ft |
Cord Diameter | 3/16 in |
Cord Length | 25 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 840 lb |
Strand Type | 7 x 19 |
Color | Silver |
For Use With | Winches |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
Maximum Load Capacity | 840 lb |
Cord Type | Cable |
Number of Strands | 7 x 19 |
Cord Material | Galvanized Steel |
Product Type | Winch Cable |
Operation | Lifting, Pulling |
Description
Winch Cable, Cord Diameter 3/16 in, Cord Length 25 ft, Color Silver, Maximum Load Capacity 840 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS36A7C1P3)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-15)
- STARKE Fall Arrest Beam Trolley, Aluminum, 1,800 lb Arresting Force (SFT100)
- EEVELLE ATRIUM Series, Atrium Xlarge Cab Enclosure (EEV-ATXL3)
- DAYTON Winch Cable, SS, 3/16 In. x 20 ft. (35Z854)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Winch Cable, GS, 1/4 In. x 60 ft. (35Z858)
- WARN INDUSTRIES Synthetic Rope With Roller Fairlead (72128)
- Dayton Winches & Pullers