Shop All Rubber Wheels
Dayton
Wheel, Mold On Rubber, 8 In
Mfr # MH4XKJ2A09G
Zoro # G8426214
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 4XKJ2A, 4XKJ3A, 4XKJ4A
- For Use With Mfr. Model Number MH4XKJ2A09G
- Fits Brand Dayton
Product Information
- Brand Dayton
- MFR # MH4XKJ2A09G
- Zoro # G8426214
- UPC # 190735313534
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Mold On Rubber Wheel |
For Use With | 4XKJ2A, 4XKJ3A, 4XKJ4A |
For Use With Mfr. Model Number | MH4XKJ2A09G |
Fits Brand | Dayton |
Description
Wheel, Mold On Rubber, 8 In., For Use With Grainger Item Number 4XKJ2A, 4XKJ3A, 4XKJ4A, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Ladder Lock, Aluminum (19100)
- FOOT MASTER Leveling Plate Caster, 50mm, 617lb (GD-60-F-NYN-PUS-FBL)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 4 in W, Nylon, Black (RE2-904-10)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- DAYTON Mold-On Rubber Wheel, 6 x 1-1/2 (MH34D64402G)
- DAYTON Wheel, Hard Rubber (W-042)
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- DAYTON Wheel, 10in X 2.5in Mold-on Rubber (MH2LRL401G)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1000 lb. (ALEV 200/20K-BB0.5)
- CASTERHQ 8"x3" Rubber on Cast Iron Wheel, 900 lbs cap. (RCI8x3)
- Dayton Rubber Wheels