Shop All Cylinder Trucks
Dayton
Welding Cylinder Truck, 2 Cyl, 500 lb.
Mfr # 6W055
Zoro # G1376785
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 47 1/2 in
- Overall Width 21 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Product Information
- Brand Dayton
- MFR # 6W055
- Zoro # G1376785
- UPC # 00190735371831
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Overall Height | 47 1/2 in |
Overall Width | 21 in |
Wheel Diameter | 3 in |
Max. Tank Dia. Oxygen | 7 1/2 in |
Base Plate Dimensions | 8 x 17 in |
Tool Tray Width | 5 in |
Max. Tank Dia. Acetylene | 9 1/4 in |
Overall Depth | 19 1/2 in |
Wheel Width | 1 3/4 in |
Height | 43-1/2 in |
Handle Height | 47 1/2 in |
Width | 22" |
Nose Plate Width | 26 1/8 in |
Overall HxWxD | 47 1/2 in x 21 in x 19 1/2 in |
Caster Wheel Dia. | 3 in |
Nose Plate Depth | 7 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate WxD | 7 in x 26 1/4 in |
Description
2, Overall Height 47 1/2 in, Overall Width 21 in, Overall Depth 19 1/2 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type T-Shaped, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- REVVO Jacking Caster, 6" With Cast Iron Wheel (JA-6CIB)
- KFI KFI Fairlead Bracket Warn VRX/AXON (Standard) (101715)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- Dayton Cylinder Trucks