Shop All Web Slings
Dayton
Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow
Mfr # 55ET42
Zoro # G3714646
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Length of Sling Leg 12 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 6,400 lb
Product Information
- Brand Dayton
- MFR # 55ET42
- Zoro # G3714646
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length of Sling Leg | 12 ft |
Sling Width | 4 in |
Overall Width | 4 in |
Eye Length | 12 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,000 lb, Tag Features Not Applicable, Color Black, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 9,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Student Desk Mover, 200 lb. Cap., 46"D x 26"W (700)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 4, Steel Tire Skates with 3-Inch Ball Bearing Casters (724037ILV)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- DAYTON Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow (55ET35)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XF35)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DAYTON Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Gray (2MJY4)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJV3)
- Dayton Slings