Shop All Web Slings
Dayton
Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow
Mfr # 55ET48
Zoro # G3712625
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Length of Sling Leg 6 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 4,800 lb
Product Information
- Brand Dayton
- MFR # 55ET48
- Zoro # G3712625
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 1 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,900 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 6,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 3" Lip Edge Platform Truck, 3600 lbs Cap, 6" Polyurethane, 24" x 48" (NBX324486PY)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 48" L (0065-0299-048)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red (HTGRD796YR)
- LISTA Plastic Insert Box 3 In x 6 In x 3 In (PB-8)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DAYTON Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (55ET32)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET49)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (2MJT3)
- DAYTON Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Gray (35XH27)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (1DNL1)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- Dayton Web Slings