Dayton

Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Gray


product price: $10.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sling Type Type 5
  • Sling Length 3 ft
  • Material Polyester
  • Color Gray
  • Number of Sling Legs 1
See all product information

Product Information

  • Brand Dayton
  • MFR # 2MJX6
  • Zoro # G2904081
  • UPC #
    190735226179
  • Country of Origin Multiple
  • Category Web Slings

Dimensions

Sling Length 3 ft
Length 3 ft.
Sling Width 1 in
Width 1"
Overall Width 1 in

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Endless, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.