Shop All Web Slings
Dayton
Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow
Mfr # 35XP62
Zoro # G0043060
original price:
$40.59
15% off
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 35XP62
- Zoro # G0043060
- UPC # 190735273272
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 265 lb (NG05QDP125TLTP01)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- CDCO CDCO 250A-3/8 V-Grooved Pulley, 3/8 in Dia Bore, 2-1/2 in OD (250A)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (2MJT7)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XF67)
- DAYTON Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Gray (35XH27)
- DAYTON Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Gray (2MKC1)
- DAYTON Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Gray (2MJY4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- Dayton Web Slings