Shop All Web Slings
Dayton
Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow
Mfr # 35XF07
Zoro # G0412855
original price:
$40.75
20% off
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 35XF07
- Zoro # G0412855
- UPC # 190735270394
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (52194)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (35XF05)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF06)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF08)
- DAYTON Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Yellow (1DNK4)
- DAYTON Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Gray (2MKC1)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (35XF73)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 10ft L, 10,000lb (WLA2-812N-10)
- Dayton Slings