Shop All Web Slings
Dayton
Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow
Mfr # 35XP44
Zoro # G0043219
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 35XP44
- Zoro # G0043219
- UPC # 190735273098
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Material Nylon, Standards ASME B30.9, OSHA, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- MAG-MATE Replacement Handle (PNL0250HDL)
- STALWART Stalwart 75-CAR1012 24 in. Bungee Cords - Pack of 10 (75-CAR1012)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP43)
- DAYTON Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow (35XP49)
- DAYTON Web Sling, Endless - Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Yellow (35XN72)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 16 ft L, 3 in W, Polyester, Gray (2MKA5)
- URREA Polyester slings, 6, 6 ft L, Red (EP2210)
- Dayton Web Slings