Shop All Web Slings
Dayton
Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray
Mfr # 2MJV7
Zoro # G3304926
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 2MJV7
- Zoro # G3304926
- UPC # 190735226001
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 8 1/2 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length 8 1/2 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- LITTLE GIANT Platform Truck, 3600 lb., 36 x 60" (NBB-3660-8PYBK)
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJT1)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- DAYTON Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (35XF49)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (1DNK8)
- URREA Polyester slings, 6, 6 ft L, Red (EP2210)
- Dayton Web Slings