Shop All Web Slings
Dayton
Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET57
Zoro # G3713456
original price:
$30.83
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Length of Sling Leg 4 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 4,800 lb
Product Information
- Brand Dayton
- MFR # 55ET57
- Zoro # G3713456
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 4 ft |
Sling Width | 2 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,900 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 6,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2436-3 3 Tier Aluminum Utility Carts; 36 x 24 x 36 in. (AUC2436-3)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (29XP26)
- SERVICE CASTER SCC - 4" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-GRY)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- DAYTON Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Gray (2MJZ1)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (1DNJ7)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (35XE96)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Gray (2MKC4)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Gray (2MJX6)
- STREN-FLEX Web Sling, Endless, 6 ft L, 6,400 lb Cap. (EN1-901)
- Dayton Slings