Shop All Web Slings
Dayton
Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow
Mfr # 35XP49
Zoro # G0043167
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 35XP49
- Zoro # G0043167
- UPC # 190735273142
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Material Nylon, Standards ASME B30.9, OSHA, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Maxi Mover Folding Truck (220649)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- DAYTON Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (35XP44)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP43)
- DAYTON Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Gray (35XH71)
- DAYTON Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET56)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 3 in W, Polyester, Gray (2MKA4)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF48)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- Dayton Web Slings