Shop All Web Slings
Dayton
Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Gray
Mfr # 2MKA4
Zoro # G3316826
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 2MKA4
- Zoro # G3316826
- UPC # 190735226421
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 3 in |
Eye Length | 8 1/2 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 8 1/2 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Double Clevis Mid Link, 11300 Lb Load, Steel, Zinc Plated (M608)
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 250 ft (ZAG118-GAL-77-250)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- DAYTON Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Gray (2MKA5)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (2MJT7)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET56)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- Dayton Web Slings