Shop All Web Slings
Dayton
Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Gray
Mfr # 2MKC1
Zoro # G2610395
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 2MKC1
- Zoro # G2610395
- UPC # 190735226483
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Eye Length | 8 1/2 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,500 lb, Basket Hitch Capacity @ 60 Degrees 19,500 lb, Tag Features Not Applicable, Color Silver, Standards ASME B30.9, WSTDA-WS-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- GLOBAL EQUIPMENT Pallet Jack Stop With Skid Truck Chock (TS116)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- DAYTON Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Gray (2MKC3)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Gray (2MKC4)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Gray (2MKA8)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (35XN72)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- DAYTON Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (1DNJ9)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- Dayton Web Slings