Shop All Web Slings
Dayton
Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow
Mfr # 35XP27
Zoro # G0043368
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 35XP27
- Zoro # G0043368
- UPC # 190735272923
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Compact, 75 mm Nylon Wheel-Bearing, 90x90 mm Plate, Swivel, 700kg Cap, Brake, Ivory (GDL-75-BSF-NYD)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- CROSBY ® SS-4055 Stainless Latch Kit 3/4TC & 1TA- 1090027 (1090027)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK5 (55ET73)
- DAYTON Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (35XP31)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (35XN72)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (35XF05)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Gray (2MJX6)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (1DNN5)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- Dayton Slings