Shop All Web Slings
Dayton
Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow
Mfr # 35XN72
Zoro # G1811595
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Dayton
- MFR # 35XN72
- Zoro # G1811595
- UPC # 190735272404
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- US CARGO CONTROL 4" x 40' Winch Straps with Flat Hook & Guard (440FH)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-300-25-86-)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (35XN71)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (1DNJ7)
- DAYTON Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow (35XP49)
- DAYTON Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Gray (2MJZ9)
- DAYTON Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (35XF50)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE2804DFX15)
- Dayton Web Slings