Shop All Exhaust and Supply Fan Accessories
Dayton
Weatherhood, Galv Steel, For Fan Dia 20 In
Mfr # 3FKF2
Zoro # G2684911
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 20 in
- Construction 18 Gauge Galvanized Steel
- Depth (In.) 18 5/8 in
- Dimension A (In.) 24 1/8 in
- Height (In.) 24 1/8 in
Product Information
- Brand Dayton
- MFR # 3FKF2
- Zoro # G2684911
- UPC # 190735285251
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 20 in |
Depth (In.) | 18 5/8 in |
Dimension A (In.) | 24 1/8 in |
Height (In.) | 24 1/8 in |
Width (In.) | 24 1/8 in |
Dimension B (In.) | 19 in |
For Cut-Out Height (With Wall Collar) | 25 5/8 in |
For Cut-Out Width | 22 1/2 in |
Overall Width | 24 1/4 in |
For Blade Diameter | 20 in |
For Cut-Out Width (With Wall Collar) | 25 5/8 in |
For Cut-Out Height | 22 1/2 in |
Overall Depth | 18 3/4 in |
Overall Height | 24 1/4 in |
Details
Item | Weatherhood |
Construction | 18 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 18 |
Thickness | 18 ga |
Material | Steel |
Finish | Galvanized |
Description
Weatherhood, For Blade Diameter 20 in, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, For Cut-Out Height (With Wall Collar) 25 5/8 in, For Cut-Out Width (With Wall Collar) 25 5/8 in, Overall Height 24 1/4 in, Overall Width 24 1/4 in, Overall Depth 18 3/4 in, Material Steel, Thickness 18 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493030050)
- DAYTON Replacement Wheel (6366387)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Wall Collar, 42 In, Galvanized Steel (1WBV4)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- Dayton Exhaust and Supply Fan Accessories