Shop All Exhaust and Supply Fan Accessories
Dayton
Weatherhood, 16 In.
Mfr # 16D558
Zoro # G4594685
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 16 in
- Construction 20 Gauge Galvanized Steel
- Depth (In.) 17 in
- Dimension A (In.) 20 1/8 in
- Dimension B (In.) 18 1/2 in
Product Information
- Brand Dayton
- MFR # 16D558
- Zoro # G4594685
- UPC # 190735129654
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 16 in |
Depth (In.) | 17 in |
Dimension A (In.) | 20 1/8 in |
Dimension B (In.) | 18 1/2 in |
Width (In.) | 20 1/8 in |
Height (In.) | 20 1/8 in |
For Cut-Out Height (With Wall Collar) | 21 5/8 in |
For Cut-Out Height | 18 1/2 in |
For Blade Diameter | 16 in |
Overall Depth | 17 in |
Overall Height | 20 1/4 in |
For Cut-Out Width (With Wall Collar) | 21 5/8 in |
For Cut-Out Width | 18 1/2 in |
Overall Width | 20 1/4 in |
Details
Item | Weatherhood |
Construction | 20 Gauge Galvanized Steel |
Gauge | 20 |
Application | For Use With Exhaust/Supply Fans |
Material | Steel |
Thickness | 20 ga |
Finish | Galvanized |
Description
Weatherhood, For Blade Diameter 16 in, For Cut-Out Height 18 1/2 in, For Cut-Out Width 18 1/2 in, For Cut-Out Height (With Wall Collar) 21 5/8 in, For Cut-Out Width (With Wall Collar) 21 5/8 in, Overall Height 20 1/4 in, Overall Width 20 1/4 in, Overall Depth 17 in, Material Steel, Thickness 20 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005405)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- KOCH FILTER 18x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-009)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- DAYTON In-Line Cabinet Fan, 254 CFM (6WZN6)
- DELTA BREEZ Vent Fan W/Light 80Cfm (80F-LED)
- Dayton Exhaust and Supply Fan Accessories