Shop All Exhaust and Supply Fan Accessories
Dayton
Weatherhood, 12 In.
Mfr # 16D556
Zoro # G4635775
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 12 in
- Construction 20 Gauge Galvanized Steel
- Height (In.) 16 1/8 in
- Dimension B (In.) 14 1/2 in
- Application For Use With Exhaust/Supply Fans
Product Information
- Brand Dayton
- MFR # 16D556
- Zoro # G4635775
- UPC # 190735129630
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 12 in |
Height (In.) | 16 1/8 in |
Dimension B (In.) | 14 1/2 in |
Width (In.) | 16 1/8 in |
Dimension A (In.) | 16 1/8 in |
Depth (In.) | 14 1/4 in |
Overall Height | 16 1/4 in |
Overall Width | 16 1/4 in |
For Cut-Out Height (With Wall Collar) | 17 5/8 in |
For Blade Diameter | 12 in |
For Cut-Out Width (With Wall Collar) | 17 5/8 in |
Overall Depth | 14 1/4 in |
For Cut-Out Height | 14 1/2 in |
For Cut-Out Width | 14 1/2 in |
Details
Item | Weatherhood |
Construction | 20 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 20 |
Finish | Galvanized |
Material | Steel |
Thickness | 20 ga |
Description
Weatherhood, For Blade Diameter 12 in, For Cut-Out Height 14 1/2 in, For Cut-Out Width 14 1/2 in, For Cut-Out Height (With Wall Collar) 17 5/8 in, For Cut-Out Width (With Wall Collar) 17 5/8 in, Overall Height 16 1/4 in, Overall Width 16 1/4 in, Overall Depth 14 1/4 in, Material Steel, Thickness 20 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- AAF FLANDERS 16x25x1 FBG Furn Filter (10055.011625)
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- TESTO Smart Probes AC Refrigeration Test Kit - 350ft. (0563 0002 20)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- DAYTON Exhaust Fan, 24 In, 3984 CFM (10D969)
- Dayton Exhaust and Supply Fan Accessories