Shop All Exhaust and Supply Fan Accessories
Dayton
Weather Hood, 60 In, Galvanized Steel
Mfr # 1WBW6
Zoro # G0359712
product price: $1,186.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 60 in
- Construction 16 Gauge Galvanized Steel
- Dimension B (In.) 48 3/8 in
- Application Protects Exhaust or Supply Fans From Outside Elements
- Depth (In.) 48 3/8 in
Product Information
- Brand Dayton
- MFR # 1WBW6
- Zoro # G0359712
- UPC # 190735149409
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 60 in |
Dimension B (In.) | 48 3/8 in |
Depth (In.) | 48 3/8 in |
Width (In.) | 66 1/4 in |
Height (In.) | 66 1/4 in |
Dimension A (In.) | 66 1/4 in |
For Blade Diameter | 60 in |
Overall Depth | 48 1/2 in |
For Cut-Out Height | 62 1/2 in |
For Cut-Out Height (With Wall Collar) | 67 3/4 in |
For Cut-Out Width (With Wall Collar) | 67 3/4 in |
Overall Width | 66 1/4 in |
For Cut-Out Width | 62 1/2 in |
Overall Height | 66 1/4 in |
Details
Item | Weatherhood |
Construction | 16 Gauge Galvanized Steel |
Application | Protects Exhaust or Supply Fans From Outside Elements |
Gauge | 18 |
Material | Steel |
Thickness | 18 ga |
Finish | Galvanized |
Description
Weatherhood, For Blade Diameter 60 in, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, For Cut-Out Height (With Wall Collar) 67 3/4 in, For Cut-Out Width (With Wall Collar) 67 3/4 in, Overall Height 66 1/4 in, Overall Width 66 1/4 in, Overall Depth 48 1/2 in, Material Steel, Thickness 18 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Wall Collar, 8 In. (16D548)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- DAYTON Exhaust Fan, 20 In, 3745 CFM (10D967)
- Dayton Exhaust and Supply Fan Accessories