Shop All Exhaust and Supply Fan Accessories
Dayton
Weather Hood, 24 In, Galvanized Steel
Mfr # 1WBV9
Zoro # G1844622
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 24 in
- Construction 16 Gauge Galvanized Steel
- Height (In.) 28 1/8 in
- Depth (In.) 21 in
- Width (In.) 28 1/8 in
Product Information
- Brand Dayton
- MFR # 1WBV9
- Zoro # G1844622
- UPC # 190735149348
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 24 in |
Height (In.) | 28 1/8 in |
Depth (In.) | 21 in |
Width (In.) | 28 1/8 in |
Dimension B (In.) | 21 in |
Dimension A (In.) | 28 1/8 in |
For Cut-Out Height (With Wall Collar) | 29 5/8 in |
For Cut-Out Width | 26 1/2 in |
Overall Width | 28 1/4 in |
Overall Depth | 21 in |
Overall Height | 28 1/4 in |
For Cut-Out Width (With Wall Collar) | 29 5/8 in |
For Cut-Out Height | 26 1/2 in |
For Blade Diameter | 24 in |
Details
Item | Weatherhood |
Construction | 16 Gauge Galvanized Steel |
Gauge | 18 |
Application | Protects Exhaust or Supply Fans From Outside Elements |
Material | Steel |
Finish | Galvanized |
Thickness | 18 ga |
Description
Weatherhood, For Blade Diameter 24 in, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, For Cut-Out Height (With Wall Collar) 29 5/8 in, For Cut-Out Width (With Wall Collar) 29 5/8 in, Overall Height 28 1/4 in, Overall Width 28 1/4 in, Overall Depth 21 in, Material Steel, Thickness 18 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Impeller (821-004)
- GREYSTONE Register Floor 10X4" Brn (CM150MB 04X10)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW6)
- HONEYWELL Air Purifir Hepa 310Sqft (HPA204)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- Dayton Exhaust and Supply Fan Accessories