Shop All DC Washdown Motors
Dayton
Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm
Mfr # 5M063
Zoro # G1987297
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56YZ
Product Information
- Brand Dayton
- MFR # 5M063
- Zoro # G1987297
- UPC # 00194484308056
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 7 7/8 in |
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Description
Washdown Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,700, Voltage 115/230V AC, Full Load Amps 3.5/1.7 A, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (A27)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- LIQUIDYNAMICS Grease Meter, Flex Spout Z Swivel (100452)
- REXNORD Omega E Series Tire Coupling Element, E30 Coupling, 210 mm OD, 5800 rpm Max, Urethane (7300035)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TTC1)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- Dayton DC Washdown Motors