Shop All DC Washdown Motors
Dayton
Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm
Mfr # 12V775
Zoro # G4057365
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- RPM Range 0-1,000
- Voltage 115V AC
- Frame 48YZ
Product Information
- Brand Dayton
- MFR # 12V775
- Zoro # G4057365
- UPC # 190735117507
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 8 1/2 in |
Shaft Length | 4 1/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 9/16 in |
Body Dia. | 5.63 in |
Bolt Circle Dia. | 5 1/8 in |
Stud Size | #10-32 x 9.1 in |
Mounting Stud Length | 3/4 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.8 A, 48YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- D&D 123" Outside Length, 2/3" Top Width, 1 Ribs (B120)
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 (724-5-G)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1075 rpm (12V772)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm (1TTB1)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- Dayton DC Washdown Motors