Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm
Mfr # 6WY54
Zoro # G1370467
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
- Frame 56C
Product Information
- Brand Dayton
- MFR # 6WY54
- Zoro # G1370467
- UPC # 190735372357
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 5/16 in |
Details
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,155, Voltage 208-230/460V AC, Full Load Amps 3.8-3.7/1.85 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- KIPP Oil Level Sight Glass D1=M22X1, 5, D=28, Form:A Without Reflector, Thermoplastic (K0445.1282215)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm (2DAK8)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- Dayton DC Motors