Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm
Mfr # 6WY31
Zoro # G1884093
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56C
Product Information
- Brand Dayton
- MFR # 6WY31
- Zoro # G1884093
- UPC # 190735372210
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 9 7/8 in |
Shaft Length | 1 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,745, Voltage 208-230/460V AC, Full Load Amps 1.8-1.6/0.8 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-440 Timing Belt, 100-S5M-440 (100-S5M-440)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm (1TTA4BG)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- Dayton DC Washdown Motors